OMRON Pushbutton Switch (Round Type) (Half Guard Type) (With LED Illumination Pressure Reduction Unit) (Round Barrel Type ɸ22/25) A22L

Sebelum PPN:
Rp519.900 - Rp1.099.900
Spesifikasi
Terminal ShapeScrew terminal
Withstand VoltageBetween homopolar terminals, between each terminal and ground: 2500 VAC 50/60 Hz for 1 min
Ambient Relative Humidity (RH)35 to 85
Applicable Voltage (V)AC200
Button ShapeRound (half guard type)
Contact Resistance (miliΩ)100 or less (initial value)
Electric Shock Protection ClassClass II
Electrical Durability500,000 times or more
Impact Resistance Durability (m/s²)Up to 1000
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Light SourceLED
Operating Ambient Temperature (°C)-20 to +55 (with no icing or condensation)
Protection ClassIP65
Shock Resistance Malfunction (m/s²)Up to 600 (within malfunction 1ms)
Storage Temperature (°C)-40 to +70 (with no icing or condensation)
TypeIlluminated
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (malfunction 1ms)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan