OMRON Programmable Controller SYSMAC CS Series FL-Net Unit

Sebelum PPN:
Rp56.999.900
Spesifikasi
Transmission distance (m)100 (distance between hub and node)
Outer Dimensions (WxHxD) (mm)35x130x101
Access Method(Medium) CSMA / CD
Ambient Relative Humidity (RH)10 to 90 (no condensation)
Applicable StandardcULus (Class I Div 2 hazardous area certified product), EC Directive
Type(Transmission path) Star type
AtmosphereNo corrosive gas
Communication FunctionFL-net (OPCN-2) Ver.2 specifications, data link function, message communication function
Current Consumption (mA)380 or less (DC5V)
Interface100BASE-TX type (can be used as 10BASE-T)
Maximum number of connectionsInstallable / 4 units (including expansion devices)
Method(Modulation) Baseband
Mounting PositionCPU device or expansion device
Operating Ambient Temperature (°C)0 to +55
Outer dimensions, Width W x Height H x Depth D (mm)35x130x101
Storage Temperature (°C)-20 to +75
Suitable For(PLC) CS series
Transmission Speed (Mbit/s)100 (100BASE-TX), 10 (10BASE-T)
Unit TypeCS series CPU high-performance unit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-vendor inter-controller communication network.
Unit for connecting to FL-net, an Ethernet-based open network. You can build a multi-vendor network with CS series PLCs, CNCs, robots, and other companies' PLCs.

Ulasan Produk

Tidak ada ulasan