OMRON Programmable Controller CS1D Analog I/O Unit

Sebelum PPN:
Rp28.999.900
Spesifikasi
FunctionInput/average processing, peak hold, disconnection detectionOutput/Output Hold, Ratio Transformation
Resolution767011
Current Consumption (A)5V system: 0.20, 26V system: 0.20
External ConnectionRemovable terminal block (21 points)
Mountable DeviceCPU device, extension device
Number of Outputs4 points
Applicable StandardUL, CSA, NK, Lloyd, EC directive
Conversion Speed (ms)1/point
Data Memory (bit)(A/D exchange input/output data) 16- binary data, (setting data) 16- binary data
Impedance (ohm)Input voltage:1M or more, input current:250 (fixed), output voltage:0.5 or less
Number of Input Points4 points
Number of Occupied UnitsFor unit 1 (unit No. 0-95)
Outer Dimensions (WxHxD) (mm)35x130x126
Output Current (mA)External output/Max. 12 (per point)
Overall accuracyInput voltage: 23 ± 2°C/± 0.2%, 0 to 55°C/± 0.4%; Input Current: 23 ± 2°C/± 0.4%, 0 to 55°C/± 0.6%; Output voltage: 23 ± 2°C/± 0.3%, 0 to 55°C/± 0.5
RangeInput/1 to 5V, 0 to 5V, 0 to 10V, -10 to 10V, 4 to 20mA; Output/1 to 5 V, 0 to 5 V, 0 to 10 V, -10 to 10 V (range selection/input/output 4 points)
Rated Input Current (mA)± 30 (per point)
Rated Input Voltage (V) ± 15 (per point)
Terminal screwM3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Realizes both analog input and analog output functions in one unit
One unit can use analog signals with 4 inputs and 2 outputs.
Analog output: Disconnection detection function, peak hold function, averaging processing function, offset gain adjustment function Analog output: output hold function, offset gain adjustment function Others: Ratio conversion function

Ulasan Produk

Tidak ada ulasan