OMRON Original Plug (For MIL Connector) XG8A/XG8B

Sebelum PPN:
Rp159.900 - Rp309.900
Spesifikasi
Material (Foot Plate)Glass-filled PBT resin (UL94V-0)/Black
Rated Voltage (V)AC 300
StandardRoHS directive, ML standard (MIL-C-83503), UL standard (file No.E103202)
Contact Material(contact part) Brass/nickel base gold plating (0.15μm), (Terminal part) Brass/nickel base tin plating (2.0μm)
Contact Resistance (miliΩ)20 or less (20 mV or less, 100mA or less)
Insulation Resistance (MΩ)10³ or more (at 500 VDC)
Operating Ambient Temperature (°C)-55 to 105 (no freezing at low temperatures)
Withstand Voltage (V/minute)AC 650 (leakage current 1mA or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General-purpose original plug suitable for a wide range of applications Can be used widely as various socket mating plugs.
Realized low price by adopting original production method.
Straight terminal plugs can be easily polarized to the desired number of poles.
Supports through-hole diameter of ɸ0.8.

Ulasan Produk

Tidak ada ulasan