OMRON Oil Resistant, Long-Distance Photoelectric Sensor (Metal Case)

Sebelum PPN:
Rp6.799.900 - Rp6.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent water and oil resistance (IP67, in-house standard, oil resistance) Safe long-distance detection even in an oil mist atmosphere. Maximum 30m (transparent type)
Excellent impact resistance of 1,000 m / s2 at rated value
Assortment of M12 metal connector relay types
NPN / PNP output changeover switch method

Ulasan Produk

Tidak ada ulasan