OMRON Indicator (ɸ8) M2D (Rectangular) Set

Sebelum PPN:
Rp209.900
Spesifikasi
Protection ClassIP40
Terminal ShapeSolder terminal
Product NameIndicator light
Button ShapeLong angle
Forward Current (mA)Standard value: 20, Absolute maximum value: 50
Ambient Relative Humidity (RH)35 to 85
Operating Ambient Temperature (°C)-10 to +55 (with no icing or condensation)
Reverse Voltage (V) Absolute maximum value: 4
Storage Temperature (°C)-25 to +65 (with no icing or condensation)
TypeIlluminated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The same type as the pushbutton switch type A3D series.
High brightness and uniform surface illumination.
Easy to drill with a round body.
Warning
Since the built-in LED lamp does not have a built-in limiting resistor, connect the limiting resistor to the outside within the range.

Ulasan Produk

Tidak ada ulasan