OMRON Indicator (ɸ12) M2C Set (Square)

Sebelum PPN:
Rp289.900
Spesifikasi
Protection ClassIP40
Terminal ShapeSolder terminal
Product NameIndicator light
Ambient Relative Humidity (RH)35 to 85
Button ShapeSquare
Light SourceLED
Operating Ambient Temperature (°C)-10 to +55 (with no icing or condensation)
Storage Temperature (°C)-25 to +65 (with no icing or condensation)
TypeIlluminated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Body length 20mm, round barrel Φ12 series push button switch type The same type as A3C series.
High brightness and uniform surface illumination.
Drilling is easy due to the round body.

Ulasan Produk

Tidak ada ulasan