OMRON Flat Cable Connector (General Purpose Type) XG4 MIL Type With Socket Lock

Sebelum PPN:
Rp35.900 - Rp37.900
Spesifikasi
Insertion/Removal Durability (times)50
Material (Contact Connection Part)Phosphor bronze
Material (Contact Terminal Pressure Connection Part)Phosphor bronze
Cell Spacing (mm)Polarity guide: 22.86
Contact Resistance (miliΩ)20 or less (20mV or less, 100mA or less)
Cover MaterialGlass-filled PBT resin (UL94V-0)/Black
Insulation Resistance (MΩ)10³ or more (at 500 VDC)
Material (Housing)Glass-filled PBT resin (UL94V-0)/Black
Material (Strain Relief)PBT resin with glass (UL94 V-0)/Black
Operating Ambient Temperature (°C)-55 to 105 (no freezing in the bass)
Processing (Contact Connection Part)Nickel base + gold plating (0.15μm)
Processing (Contact Terminal Pressure Connection Part)Nickel base + tin plating (2.0μm)
Rated Current (A)1
ShapeMIL type socket strain relief (with lock)
Single Removal Force (N) 0.39 or more (with 0.64mm test gauge)
Suitable Wire (mm)For pressure contact: 1.27 pitch flat cable AWG28 (more than seven)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High reliability and low price are realized at the same time by adopting MIL standard compliant product new productivity design as the core of printed circuit board connector.
Compliant with MIL standard (MIL-C-83503).

Ulasan Produk

Tidak ada ulasan