OMRON Digital I/O Terminal Screw Type 2-Stage Terminal Block Type GX-D161/OC1601

Sebelum PPN:
Rp7.599.900 - Rp7.999.900
Spesifikasi
CordOil resistant PVC
Type of SignDIN 35mm rail mounting
Applicable StandardcULus (Class I Div 2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
Cap MaterialABS resin
Case MaterialCase (Including Metal Parts at Both Ends): Aluminium, Zinc Die-Cast
Cover MaterialPMMA resin (acrylic) optical cover
Insulation Resistance (MΩ)20 or more (between isolated circuits)
Operating Ambient Temperature (°C)-10 to 55
Power Supply Voltage (V) Unit power supply: DC20.4 to 26.4 (DC24V-15 to +10%) I/O power supply: DC20.4 to 26.4 (DC24V-15 to +10%)
Storage Temperature (°C)-25 to 65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed digital I / O terminal with EtherCAT compatible screw terminal block type is now available!
Maintenance is improved by installing a detachable screw terminal block.
Expansion unit can be installed. (One expansion unit is installed per unit)
The number of input / output points can be expanded flexibly according to the equipment.
The input response time can be switched to achieve high-speed processing.
The node address can be selected from rotary switch setting and tool setting.
In the case of rotary switch setting, it can be set easily and node identification during maintenance is easy.

Ulasan Produk

Tidak ada ulasan