OMRON Devicenet Communication Unit

Sebelum PPN:
Rp6.699.900
Spesifikasi
Storage Temperature (°C)-25 to +65 (with no icing or condensation)
Vibration Resistance10 to 150Hz, double amplitude 1.0mm or 70m / s <sup>2</sup>
Included AccessoriesEnd connector x 1
Type of Terminal FittingDIN 35mm rail mounting
Ambient Relative Humidity (RH)25 to 85
Communication Distance (m)Total extension: Max. 3 Between units: Max. 1 (However, the standard accessory cable is 40mm)
Communication Power Supply Voltage (V)DC11-25 (supplied from communication connector)
Current ConsumptionCommunication power supply: 30 mA or less Internal power supply: 24 VDC 0.6 A or less (at I/O unit maximum load)
I / O Power Supply Voltage (V)DC20.4 to 26.4(DC24V -15 to +10%)
Mounting Strength (N)100 in each direction (however, rail direction is 10N or more)
Noise resistanceCompliant with IEC61000-4-4, 2kV (power line)
Number of ConnectionsUnit / 8 units
Number of Input/Output Points(Unit) Maximum IN, OUT total 1,024 points
Operating Ambient Temperature (°C)-10 to +55 (with no icing or condensation)
Output Current (A)Unit power supply / max.0.4 (The total current consumption of I / O unit interface should be 0.4A or less)
Power Supply Voltage (V) DC24
Screw Tightening Torque (N・M)0.3-0.5 (Phoenix connector: 0.25-0.3)
Shock Resistance (m/s2)200
Terminal Strength (N)Tensile strength 100
Withstand Voltage (V) AC500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Up to 8 digital I / O, analog I / O, and relay output units compatible with multiple I / O terminals can be connected.
Flexible combination of I / O points is possible.
The total extension is 3m.
DIN rail mounting.

Ulasan Produk

Tidak ada ulasan