OMRON Componet Temperature Input Slave

Sebelum PPN:
Rp8.399.900
Spesifikasi
Storage Temperature (°C)-25 to 65
Vibration Resistance10-60Hz 0.7mm double amplitude, 60-150Hz 50m/s 2 80min in each ofx, Y and Z directions
Type of InsulationInput and communication line/Photocoupler isolation; Each temperature input signal/Photocoupler isolation
Ambient Relative Humidity (RH)25 to 85 (non-condensing)
AtmosphereNo corrosive gas
Communication Power Consumption Current (mA)75 or less (when the power supply voltage is 24V DC ), 110 or less (when the power supply voltage is 14V DC )
Communication Power Supply Voltage (V)DC 14-26.4
Conversion ContentsTemperature conversion data/binary data (4 hexadecimal digits, 8 digits hexadecimal for 1/100 display)
Conversion Cycle (ms)250/4 points
I/O Power Supply Voltage (V)DC 20.4-26.4 (DC 24 -15 to 10%)
Insulation Resistance (MΩ)20 or more (between isolated circuits)
Noise Resistance (kV)Compliant with IEC61000-4-4: 2 (power line)
Operating Ambient Temperature (°C)-10 to 55
Shock Resistance (m/s²)150 (3 times for 6 directions in 3 axes)
Storage Humidity (%)25 to 85 (no condensation)
Type of SignDIN 35mm rail mounting
Withstand Voltage (V) AC 500 (between isolated circuits)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed transmission of temperature data with CompoNet!
Four points can be input with one slave unit. In addition, the slave program is equipped with functions that require arithmetic processing such as scaling and comparison, making it easy to perform arithmetic processing in ladder programs.
Node SW, input type, etc. can be set for all slave switches (toolless).
Easy maintenance without removing the wiring, with terminal block attachment / detachment.
A smart function is implemented in the slave unit, realizing no ladder program and improved maintainability.
Equipped with sensor disconnection detection function to reduce wiring mistakes.

Ulasan Produk

Tidak ada ulasan