OMRON Board Terminal (MIL Connector Type) DRT2-D32B (-1)/ D32BV (-1)

Sebelum PPN:
Rp9.199.900 - Rp9.999.900
Spesifikasi
Communication Power Supply Voltage (V)DC 11 to DC 25 (supplied from the communication connector)
Insulation Resistance (MΩ)20 or more (between isolated circuits)
Noise Resistance (V)Compliant with IEC61000-4-4: 2 (power line)
Operating Ambient Temperature (°C)-10 to 55
Shock Resistance (m/s²)150 (3 times for 6 directions in 3 axes)
Storage Temperature (°C)-20 to 65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
New board type for smart slaves!
It can easily handle various I / O interfaces and realizes reduced wiring.
The DRT2- D32BV (-1) type can be easily mounted by screwing a board that the user has created arbitrarily.

Ulasan Produk

Tidak ada ulasan