Spesifikasi
| Signal Input (V/mA) | Max: ± 15/± 30 |
|---|---|
| Pattern Setting | (Input range)Setting/Input by Dip Switch Common, Input 2, 3 CommonConfiguration/input 0 to 3 by configuration can be set individually |
| Communication Power Supply Voltage (V) | DC 11-25 (supplied from communication connector) |
| Conversion Contents | (AD conversion data) Full scale/0000HEX-7530HEXAD Converter range is ± 5% FS of range |
| Screw Tightening Torque (N m) | M3 (power supply), I/O: 0.5 |
| Conversion Time (ms) | 4 points/250 or less |
| Strength (N) | Mounting strength: 50, 10 (rail direction) |
| Current Consumption (mA) | 70 or less (at 24V DC); 110 or less (at 11V DC) |
| Included Accessories | 4 short-circuit brackets for current input |
| Input Impedance (ohm) | Voltage: 1M or more, Current: Approx.250 |
| Input range | 0-5V/1-5V/0-10V/0-20mA/4-20mA |
| Noise Resistance (V) | Compliant with IEC61000-4-4: 2.0 (power line) |
| Number of Input/Output Points | 4 points (input 0 to 3) |
| Operating Ambient Temperature (°C) | -10 to 55 (with no icing or condensation) |
| Overall accuracy | 25°C/(voltage) ± 0.3% FS (current) ± 0.4% FS-10 to 55°C/(voltage) ± 0.6% FS (current) ± 0.8% FS |
| Resolution | 1/30000 (full scale) |
| Shock Resistance (m/s²) | 150 |
| Storage Temperature (°C) | -20 to 65 |
| Vibration Resistance | 10 to 150Hz, double amplitude 0.7mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Arithmetic processing for analog values is possible in the slave.
The high resolution type (DRT2-AD04H) achieves 1/30000 (full scale) input isolation.
Supports a variety of data sampling.
Equipped with a smart slave common function, it provides powerful support for monitoring the operation status of devices and effective maintenance.
Sampling data is analyzed internally, and the planner function is realized at low cost.
Supports a variety of data sampling such as scaling function, peak / bottom hold function, top / valley hold function, comparator function, integration function, and differential operation function.
Two of the input analog values, Peak / Bottom values / Top values, Valley values, and change rate values can be assigned to I / O. Data that cannot be assigned to I / O can be read out with messages.
The high resolution type (DRT2-AD04H) achieves 1/30000 (full scale) input isolation.
Supports a variety of data sampling.
Equipped with a smart slave common function, it provides powerful support for monitoring the operation status of devices and effective maintenance.
Sampling data is analyzed internally, and the planner function is realized at low cost.
Supports a variety of data sampling such as scaling function, peak / bottom hold function, top / valley hold function, comparator function, integration function, and differential operation function.
Two of the input analog values, Peak / Bottom values / Top values, Valley values, and change rate values can be assigned to I / O. Data that cannot be assigned to I / O can be read out with messages.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2FDA02/4uP106890174-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
