Spesifikasi
| Voltage (V) | 12/24 |
|---|---|
| Lens Colour | Glass-clear, ends decorated in red |
| Bulb Type | LED |
| Dimensions (mm) | 223x96x25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Type Approval : ECE E24 5883, GGVS/ADR
- Function : Stop light = 18 red LEDS (6 LEDs with reduced light output for tail light), indicator = 12 amber LEDs (Additional parking light on 2SD 980 602-211).
- Function : Stop light = 18 red LEDS (6 LEDs with reduced light output for tail light), indicator = 12 amber LEDs (Additional parking light on 2SD 980 602-211).
Ulasan Produk
Tidak ada ulasan




















































































































































