R+W Coupling Bellows BKM Series (Kopler)

Sebelum PPN:
Rp9.499.900 - Rp36.999.900
Spesifikasi
Angular ± (Max.) (degree)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design:
With a single ISO 4762 radial clamping screw per hub.
Self opening clamp system optional: Loosening the clamping screw applies force to the pin, which will force the clamp into the open position for easy mounting and dismounting.
Temperature range: -30° C to +100° C (-22° F to +212° F)
Backlash: Absolutely backlash-free due to frictional clamped connection.
Service life: These couplings have an infinite life and are maintenance-free if the technical ratings are not exceeded.
Tolerance: On the hub/shaft connection 0.01 to 0.05 mm.
Material:
Bellows made of highly flexible high-grade stainless steel.
Hub material see table.
Speeds: Standard up to 10,000 Option
1: In excess of 10,000 rpm with a finely balanced version Option
2: in excess of 30,000 rpm, with balancing grade G = 2.5 (see table)
Non-standard application:
Custom designs with varied tolerances, keyways, non-standard material, bellows and ATEX designs are available upon request.
Properties of Bellows Coupling model BKM:
compact design for high torques
easy to mount
suited for space restricted installations
low moment of inertia

Ulasan Produk

Tidak ada ulasan