CDC Pneumatics Hand Valve Unio Straight HVU Type (Katup)

Sebelum PPN:
Rp109.900 - Rp179.900
Spesifikasi
Applicable Fluid TypeAIR (No other type of gas or liquid)
Negative Pressure (inHg)-29.5
Working Pressure Range (PSI)0-150
Working Temperature Range (°F)32-140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Do not use in water application
Feature
ㆍThe source of pressure can be completely shut off by simply turning the knob.
ㆍThree-way directional control configuration releases the residual internal pressure on the output side when manually closed.
ㆍIdeal for inspecting or repairing any devices without compromising the safety.
ㆍDirectionality of airflow may be selected from the tubing or threaded input side to the tubing or threaded output side.

Ulasan Produk

Tidak ada ulasan