Tenmars Data Logger Suhu

Sebelum PPN:
Rp14.999.900
Spesifikasi
Display2000 count,large LCD display,easier to read.
SensorSilicon photodiode and filter
Measuring Range20,200,2000, 20000,200000 Lux; 20,200,2000,20000 Footcandles
Resolution0.01,0.1,1,10,100 Lux; 0.01,0.1,1,10 Footcandles
Accuracy±3%(Calibrated to standard incandescent lamp 2856°K) 6% other visible light source
Angle Deviation30° ±2%, 60° ±6%, 80° ±25%
Dimension (LxWxH) (mm)172x55x38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
According to JIS C 1609:1993 and CNS 5119 general A class Specifications.
Feature
- Overload Indication: LCD will show "OL" in the left highest position.
- Low battery Indication.
- Sampling Rate: 2.5 times per second for digital display.
- Spectral response close to CIE luminous spectral efficiency.
- Cosine Angular corrected.
- Measuring lights source include all visible.
- Measuring intensities of illumination in Lux or footcandles.
- Data hold.
- Zero adjustment.
- Large integrated circuit design.
- Auto power off.
- Auto range.
- Data logger.
- Maximum hold.
- Minimum hold.
- Average hold.
- Logger stores up to 7000 values.
Use
Many applications include: Warehouses, factories, office buildings, restaurants, schools, library, hospitals, photographic, many video, parking garages, museums, art galleries, stadiums, building security.

Ulasan Produk

Tidak ada ulasan