STAHLWILLE Set with Sensotork

Sebelum PPN:
Rp14.999.900
Spesifikasi
Drive Size (inch)1/4
Number of Pieces31
RatchetingYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
click-type
very slim and compact design for low torques from 1 N-m
Units of measurement: N-m, cN-m, ft-lb, in-lb
Measurement independent of the point of force application
Additional functions with SENSOMASTER 4 software (freely available after registration at www.stahlwille.de/sensomaster): - adjustable screwdriving case - evaluation of the screwdriving process by means of coloured LEDs, buzzer and vibration - calibration interval adjustable - suitable for documentation
Supplied with lithium battery 3.6 V, type 14500
Calibration with the perfectControl calibration device No. 7794 or the calibration system No. 7706.
with certificate
Display deviation value

Ulasan Produk

Tidak ada ulasan