CONSTANT Multimeter Digital with LCR Function (Multitester)
#Grup produk P106655650
Spesifikasi
Other Function | Diode test, hFE test, continuity ±(<30Ω ±10Ω) |
---|---|
AC Current (A) | 200µ/2m/20m/200m/ 20; Accuracy: ±(1.0% rdg + 5dgts) |
Accessories | Test leads, battery, temperature probe, instruction manual, warranty card, certificate of product conformance |
Capacitance (µF) | 20n/200n/2µ/20µ/ 2000; Accuracy: ±(2.5% rdg +20dgts) |
DC Current (A) | 200µ/2m/20m/200m/ 20; Accuracy: ±(0.8% rdg + 3dgts) |
Frequency (kHz) | 200; Accuracy: ±(3.0% rdg + 15dgts) |
Inductance (H) | 2m/20m/200m/2/ 20; Accuracy: ±(3.0% rdg + 10dgts) |
LCD Size (mm) | 65x41 |
Maximum Display | 3 1/2 digits, 1999 counts |
Power Supply | 9V battery |
Protection | Function, anti-shock |
Resistance (MΩ) | 200/2k/20k/200k/2M/ 200; Accuracy: ±(0.8% rdg + 5dgts) |
Response Frequency (Hz) | 40-400 (AC frequency response) |
Sampling Rate (time/s) | 3 |
Size (mm) | 185x93x35 |
Temperature (°C) | -40-1000; Accuracy: ±(0.8% rdg + 4dgts) |
Voltage (V) | 20m/2/20/200/1000; Accuracy: ±(0.5% rdg + 3dgts) (DC); 200m/2/20/200/750; Accuracy: ±(0.8% rdg + 5dgts) (AC) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- New type holster, streamline design- Large LCD makes clearly reading
- Strong antimagnetic dan anti jamming performance
- Auto power off within 30 minutes
- Full function protection, anti high voltage circuit design (voltage dependent resistor : 1300V)
- Unit symbol display, very easy to reading
- Self discharge when capacitance measuring
- Max. capacitance measurement range of 2000µF
Ulasan Produk
Tidak ada ulasan