Spesifikasi
| Upper | Barton Action Leather |
|---|---|
| Lining | Mesh |
| Footbed | SJ foam footbed |
| Outsole | PU |
| Color | Black |
| Norms | EN ISO 20345:2011, ASTM F2413:2018 |
| Safety Standard | S1/SRC |
| Toe Cap | Steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Maintenance instructions:To extend the life of your shoes, we recommend to clean them regularly and to protect them with adequate products. Do not dry your shoes on aradiator, nor nearby a heat source.


















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Low%20Cut%20Ruger%20S1%20(Sepatu%20Proyek)/05P106653005-1.jpg)
