PEAK Light Scale Loupe

Sebelum PPN:
Rp1.199.900
Spesifikasi
Lensoptical glass
Magnification (times)7
Lens dimensions (Φmm)18
Power SupplyC size batteriesx2 (sold separately)
Overall Length (mm)175

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Increasing inspection capability by attaching lighting equipment to the peak scale loupe
Optimal surface shape inspection for quality control.
Feature
The inspection function is improved by installing a lighting device to compensate for the lack of light. The range of use has also expanded.

Comes with a scale.

Ulasan Produk

Tidak ada ulasan