3M Isolasi Bolak Balik Super Strong Premier Gold Super Serbaguna (Double Tape)

Sebelum PPN:
Rp489.900
Spesifikasi
Adhesive Strength (N/10mm)32
AdhesiveSpecial acrylic
Tape Thickness (mm)1.1
Tape Length (m)10
Base MaterialAcrylic foam
Tape Width (mm)10
Adhesive TypeSuper strong
Adhesive MaterialsMetal, PP / PE, soft PVC
Operating Temperature Range (°C)(-20)-80
Adhesive Force (N/mm)32/10
TRUSCO Number363-0951

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One book on various materials!
Strong adhesion to soft PVC and plastic!
Feature
It can also be adhered to hard-to-stick plastics.

It can be used not only indoors but also outdoors.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait