AS Stainless Steel Square Scoop

Rating:
100% of 100
(2)
Sebelum PPN:
Rp1.099.900
Spesifikasi
MaterialStainless steel 18-8 (SUS304)
Wall Thickness (mm)0.9
AS ONE Part Number6-514-01
Width x Length (mm)(Rake part) 165 x 243
Overall Length (mm)345
SizeXL
Height (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of stainless steel, it is hard to rust, and the handle is also welded all around to give it strength.
Feature
A stainless steel scoop that does not rust easily.

Ulasan Produk