Scotch Isolasi Buku

Sebelum PPN:
Rp629.900
Spesifikasi
Core Diameter (mm)76
AdhesiveAcrylic
Tape Thickness (mm)0.095
Tape Length (m)13.7
ColorClear
Base MaterialPolypropylene film
Tape Width (mm)101.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transparent, thick and tough wide tape. Excellent durability, abrasion resistance, bending strength and moisture resistance. Almost no deterioration, discoloration, or adhesive bleeding.


For repairing books, files, binders, bookbinding, and backing.


For label and headline protection, drawings and photo lamination.
Feature
It has excellent durability, wear resistance, bending strength, and moisture resistance.

There is almost no alteration, discoloration, or adhesive bleeding.

Ideal for repairing books, files, binders, binding, backing, protecting labels and headings, laminating drawings and photographs.

Ulasan Produk

Tidak ada ulasan