Scotch Bright High Durability Net Sponge

Sebelum PPN:
Rp659.900 - Rp1.099.900
Spesifikasi
Vertical (mm)160
Horizontal (mm)80
Thickness (mm)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is hygienic because it can be sterilized with bleach. We remove dirt without being damaged with special net.


It is hygienic with sewing that reduces the gaps and pockets where dirt enters. Hasap International certified product.
Feature
It is hygienic because it can be sterilized with bleach. (200ppm for 5 minutes)

Remove dirt without damaging with a special net.

It is hygienic because it is sewn with reduced gaps and pockets for dirt to enter.

HACCP INTERNATIONAL certified product.

Achieves overwhelming durability.

The shape and size make it easy for women to pick up, which improves work efficiency.

Ulasan Produk

Tidak ada ulasan