SK Inspection Mirrors With Led Light

Sebelum PPN:
Rp1.099.900
Spesifikasi
Overall Length (mm)360
Operating Temperature Range (°C)-10 to 40
Mirror ShapeRound
LED brightnessS rank equivalent (10000mcd)
Mirror dimensions (Φmm)20/30
Power SupplyAA batteriesx2 (included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Comes with a bright and easy-to-see LED light.
The operating temperature range is -10 to 40 ° C.
Large (mirror diameter 30 mm) and small (mirror diameter 20 mm) mirror set.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait