3M Hand Brush Sanitary (Sikat Tangan)

Sebelum PPN:
Rp159.900
Spesifikasi
Horizontal (mm)60
Vertical (mm)170
Thickness (mm)40
Dimensions (mm)60×170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is easy to apply force without the hair escaping.

It is hygienic because it can be sterilized with bleach. (Recommended soaking in 200ppm sodium hypochlorite solution for 5 minutes a day)

The shape and size make it easy for women to pick up, which improves work efficiency.

Ulasan Produk

Tidak ada ulasan