Sebelum PPN:
Rp97.900
Spesifikasi
Core Diameter (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses 2mm uni-core that is hard to break or reduce.


The knurled metal grip makes it difficult to slip even on the gloves.


You can write well in various places such as wood, concrete and stainless steel.


For wood and concrete.
Feature
Uses a uni core 2mm that is hard to break and wear.

The knurled metal grip makes it hard to slip even with work gloves.

It can be written well on various places such as wood, concrete, and stainless steel.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait