3M Replacement Filter Material 2097

Sebelum PPN:
Rp339.900
Spesifikasi
Particle Collection Efficiency (%)99.9
StandardRL3
TypeReplaceable
Suitable Respirator6000/2091-RL3, 6000/2097-RL3, 6500QL/2091-RL3
TRUSCO Number373-9589

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A filter material with a deodorant function that removes organic odors by adding an activated carbon filter layer.


Please use an appropriate replacement filter of Category 3 for the filter to be used.
Feature
With a deodorant function to remove organic odors.

A filter material with a deodorizing function that removes organic odors by adding an activated carbon filter layer.

Ulasan Produk

Tidak ada ulasan