Omega Air Automatic Mechanical Condensate Drain

Sebelum PPN:
Rp2.799.900
Spesifikasi
Operating pressure20
Operating Temperature Range (°C)1,5 to 65
Inlet Connection (NPT Option)G 1/2\"
Outlet Connection (NPT Option)G 1/2\"
Dimension AxBxC (mm)135x110x130
MediumCondensate (air, water, oil)
Connections (inch)1/2
Discharge Capacity (L/hour)167
Drain Capacity (L/hour)167
Operating Pressure (bar)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AOK20 has been developed for fully automatic discharging of condensate or any other non-aggressive fluid from compressed air system. The unit can be installed as external drain on any application specified. Condensate accumulates in the aluminium reservoir and when the level is high enough condensate is discharged from the system without any air losses. Direct acting valve is operated by precise level controlled floater which assures reliable and efficient operation. Thanks to robust aluminium housing AOK20 is suitable for heavy duty applications. AOK20 is also equipped with separate manual drain for venting. AOK20 can be used in variety of applications. For applications not listed please contact us or your local distributor.
Use
• air compressor (piston or screw)
• after-cooler
• cyclone condensate separator
• pressure vessel/air tank
• air dryer
• air filter

Ulasan Produk

Tidak ada ulasan

Halaman Terkait