Thermaltake Gaming Mouse Argent M5 RGB

Sebelum PPN:
Rp1.099.900
Spesifikasi
ColorBlack
P/NGMO-TMF-WDOOBK-01
ShapeAmbidextrous for right hand and left hand
No. of Button8
No. Of Game Profiles6
No. Of Macro Keys48
Acceleration (G)50
DPI100 ~ 16000
Default DPI800, 1200, 1600, 3200, 6400, 16000
Dimensions (LxWxH) (mm)128x64x37
Gold-Plated USBYes
Graphical UITT iTAKE Software
IPS400
LED Color16.8 Million RGB Colors
Lighting EffectsHardware : Static, Pulse, RGB Spectrum, Wave, Streamer, Blink. Software : Static, Pulse, RGB Spectrum, Wave, Raindrop, Blink , Snake, Music, Temperature.
Omron Switches50 Million click lifecycle
On-Board Memory Size (kB)64
Polling Rate (Hz)2000, 1000, 500, 250 or 125 (0.5ms, 1ms, 2ms, 4ms or 8ms)
Sensor NameOptical
USB Cable Length (m)1.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ARGENT M5 RGB Gaming Mouse GMO-TMF-WDOOBK-01
Gain accurate tracking with the ARGENT M5 RGB, which features a pixart PMW-3389 optical sensor and sensitivity adjustments between 100 to 16,000 DPI, in addition, 50 million click OMRON engineered switches to ensure long-lasting gameplay.

TRACK EVERY MOVEMENT
Features a high performance PIXART PMW-3389 optical sensor with up to 16,000 DPI that delivers superior tracking and response, be in total control!

LIGHT UP YOUR BATTLES
16.8M true RGB color illumination across 3 zones, with customizable dynamic lighting effects for the most personalized of plays.

ALUMINUM SCROLL WHEEL
The aluminum design of the scroll wheel provides solid texture and extra style!

GAME IN COMFORT
Made ambidextrously to suit all hand sizes and grip styles, finished with matte coating for improved comfort and durability.

iTAKE ENGINE SOFTWARE
Customize macros and game profiles; adjust brightness, speed and direction of the RGB lighting effects; and SyncALL RGB colors of all your Thermaltake Gaming Peripherals via the TT SYNC function, creating one complete ecosystem.

TT RGB PLUS COMPATIBLE
SyncALL TT RGB PLUS compatible power, liquid cooling, case fans, and Thermaltake Gaming product lines for seamless color coordination of your ecosystem.
*This feature is enabled via TT RGB PLUS software, and at least one Thermaltake TT RGB PLUS product is required.

WORKS WITH RAZER CHROMA
The iTAKE engine software now works with Razer Chroma. Connect to the Razer Chroma ecosystem by installing both the iTAKE and Razer Synapse 3, experience synchronized gaming and RGB lighting effects with compatible iTAKE and Razer Chroma product lines.
*Use iTAKE engine software or TT RGB Plus to operate Razer Chroma.
*At least one Razer Chroma compatible product and one iTAKE compatible product is required for synchronization.

Ulasan Produk

Tidak ada ulasan