Sitesafe Open Socket Plastic YD Round Mouth Shovel

Sebelum PPN:
Rp499.900
Spesifikasi
TypeShovel
Blade Length (mm)290
Blade Width (mm)230
Handle Length (mm)710
Shaft MaterialWood
Blade Finish/CoatingEpoxy
Blade MaterialCarbon Manganese Steel
Handle TypeD-Grip
Overall Length (mm)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ideal tool for shovelling loose materials such as gravel, this open socket, round mouth shovel possesses a pointed blade to give easier penetration. The blade is manufactured from carbon manganese steel that has been hardened and tempered with an epoxy coating. Completed by a YD polypropylene handle and a hardwood shaft.


Features and Benefits

- Pointed blade allows for easier penetration of soil to reduce user effort

- Blades are manufactured from carbon manganese steel that has been hardened and tempered form maximum durability

- Hardwood shaft is highly robust

- YD polypropylene handle improves user comfort and grip when wielding

- Head boasts an epoxy coating to further protect corrosion and wear and tear


Typical Applications

- Gardening

- Construction

- Contracting

Ulasan Produk

Tidak ada ulasan