Spesifikasi
| Type | Shovel |
|---|---|
| Blade Length (mm) | 310 |
| Blade Width (mm) | 240 |
| Handle Length (mm) | 670 |
| Shaft Material | Wood |
| Blade Finish/Coating | Epoxy |
| Blade Material | Carbon Manganese Steel |
| Handle Type | D-Grip |
| Overall Length (mm) | 980 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Constructed with a polypropylene handle, hardwood shaft and carbon-manganese steel pan, this general purpose contractor's shovel is ideal for digging out and refilling trenches, mixing concrete and moving tarmac. All blades are hardened and tempered with an epoxy coating. Open socket-type shovel.
Features and Benefits
- Hardened and tempered pan for durability
- Epoxy coating on the pan for additional protection against wear and tear
- Hardwood shaft is robust and can stand up to hard tasks
- D-Shaped handle is comfortable and helps deliver with force
Typical Applications
- Construction
- Domestic
- Gardening
Features and Benefits
- Hardened and tempered pan for durability
- Epoxy coating on the pan for additional protection against wear and tear
- Hardwood shaft is robust and can stand up to hard tasks
- D-Shaped handle is comfortable and helps deliver with force
Typical Applications
- Construction
- Domestic
- Gardening
Ulasan Produk
Tidak ada ulasan




















































































































































