Spesifikasi
| Type | Replacement Handle |
|---|---|
| Shaft Material | Hickory |
| Protection Features | Plastic Head |
| Overall Length (mm) | 950 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Manufactured to BS 3823. Overall length: 950mm (36").
S71440 - Economy
Made from genuine hickory with a waxed finish.
S71410 - Grade 1 Hickory
Handle to fit standard pick axe or mattock eye. Hickory shaft fitted with a plastic head designed for increased grip in the eye of the pick axe or mattock head once fitted.
S71440 - Economy
Made from genuine hickory with a waxed finish.
S71410 - Grade 1 Hickory
Handle to fit standard pick axe or mattock eye. Hickory shaft fitted with a plastic head designed for increased grip in the eye of the pick axe or mattock head once fitted.
Ulasan Produk
Tidak ada ulasan




















































































































































