Sitesafe Post Hole Auger

Sebelum PPN:
Rp1.999.900
Spesifikasi
Blade Length (mm)340
Blade Width (mm)160
Action TypeCorkscrew
Weight Each (Kg)3.35
Handle MaterialTubular Steel
Length (mm)1100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tubular steel post hole auger provides an easy non-mechanical means of creating holes when erecting fencing posts. When rotated in a clockwise direction the 150mm diameter thread bores a hole into the soil or clay, with an optional hole depth to suit the length of the post to be secured.


Features and Benefits

- Simple yet effective way of boring holes into soil for fence posts

- Robust construction ensures product longevity

- Handles allow the user to apply more force and torque when turning


Typical Applications

- Construction

Ulasan Produk

Tidak ada ulasan