Sitesafe Post Hole Bar Chisel End 7.7kg

Rating:
100% of 100
(1)
Sebelum PPN:
Rp1.599.900
Spesifikasi
Blade Length (mm)230
Blade Width (mm)60
Action TypeDigging
Weight Each (Kg)8
Handle MaterialSteel
Length (mm)1800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a lightweight, durable design, this post hole digger is manufactured from steel and has been heat treated for enhanced strength. The post hole digger has a 60mm mushroom head at one end and a bevelled chisel edge at the other. It is frequently used for digging small holes in earth.


Features and Benefits

- Manufactured from high grade steel for durability

- Heat treated for bolstered resistance to corrosion and rust

- Tamper head at one end to allow you to inflict maximum force

- Bevelled chisel end to easily make holes in earth


Typical Applications

- Ideal for use when specifically digging holes with the intention of placing fence posts or poles

Ulasan Produk