Spesifikasi
| Type | Shovel |
|---|---|
| Blade Length (mm) | 240 |
| Blade Width (mm) | 140 |
| Handle Length (mm) | 800 |
| Shaft Material | Fibreglass |
| Blade Finish/Coating | Epoxy |
| Blade Material | Carbon Manganese Steel |
| Handle Type | D-Grip |
| Overall Length (mm) | 940 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Specially designed for digging trenches for cables. Generally used in conjunction with the trenching shovel. All blades are hardened and tempered with an epoxy coating. Type: solid socket. Handle Type: MYD metal framed. Shaft: solid fibreglass. Blade material: carbon-manganese steel. Blade size (WxH): 140 x 240mm. Overall length: 940mm.
Ulasan Produk
Tidak ada ulasan




















































































































































