Spesifikasi
| Type | Shovel |
|---|---|
| Blade Length (mm) | 320 |
| Blade Width (mm) | 255 |
| Handle Length (mm) | 680 |
| Shaft Material | Fibreglass |
| Blade Finish/Coating | Epoxy |
| Blade Material | Carbon Manganese Steel |
| Handle Type | D-Grip |
| Overall Length (mm) | 1000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
General purpose shovel with tapered blade. All blades are hardened and tempered with an epoxy coating. Type: solid socket. Handle Type: MYD metal framed. Shaft: solid fibreglass. Blade material: carbon-manganese steel. Blade size (WxH): 255/215mm x 320mm. Overall length: 1000mm.
Ulasan Produk
Tidak ada ulasan




















































































































































