Sitesafe Solid Socket Fibreglass YD Trenching Shovel

Sebelum PPN:
Rp969.900
Spesifikasi
TypeShovel
Blade Length (mm)280
Blade Width (mm)190
Handle Length (mm)705
Shaft MaterialFibreglass
Blade Finish/CoatingEpoxy
Blade MaterialCarbon Manganese Steel
Handle TypeD-Grip
Overall Length (mm)985

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for narrow trench work like pipe and cable laying. Often used in conjunction with a cable laying shovel. All blades are hardened and tempered with an epoxy coating. Type: solid socket. Handle Type: MYD metal framed. Shaft: solid fiberglass. Blade material: carbon-manganese steel. Blade size: (WxH)190/165mm x (H)280mm.

Overall length: 970mm.

Ulasan Produk

Tidak ada ulasan