Sitesafe Solid Socket Steel YD Square Mouth Shovel

Sebelum PPN:
Rp999.900
Spesifikasi
TypeShovel
Blade Length (mm)300
Blade Width (mm)240
Handle Length (mm)700
Shaft MaterialSteel
Blade Finish/CoatingEpoxy
Blade MaterialCarbon Manganese Steel
Handle TypeD-Grip
Overall Length (mm)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This general purpose contractor's shovel is ideal for digging out and refilling trenches, mixing concrete and moving tarmac. The solid socket, carbon manganese steel blade is hardened and tempered with an epoxy coating. Complete with a metal shaft and a D-shaped handle.


Features and Benefits

- D-grip handle improves user grip and comfort when using

- Epoxy coated blade bolsters resistance to corrosion as well as wear and tear

- Carbon manganese steel blade is extremely durable

- MYD steel shaft is extremely resilient


Typical Applications

- Construction

- Contractors

- Gardening

Ulasan Produk

Tidak ada ulasan