Spesifikasi
| Type | Shovel |
|---|---|
| Blade Length (mm) | 300 |
| Blade Width (mm) | 240 |
| Handle Length (mm) | 685 |
| Shaft Material | Wood |
| Blade Finish/Coating | Epoxy |
| Blade Material | Carbon Manganese Steel |
| Handle Type | T-Grip |
| Overall Length (mm) | 985 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
General purpose contractors shovel for digging out and refilling trenches, mixing concrete and moving tarmac. All blades are hardened and tempered with an epoxy coating.
Type: solid socket. Handle Type: T wooden. Shaft: hardwood. Blade material: carbon-manganese steel. Blade size (WxH): 240 x 300mm. Overall length: 985mm.
Type: solid socket. Handle Type: T wooden. Shaft: hardwood. Blade material: carbon-manganese steel. Blade size (WxH): 240 x 300mm. Overall length: 985mm.
Ulasan Produk
Tidak ada ulasan




















































































































































