Sitesafe Solid Socket Wooden YD Square Mouth Shovel

Sebelum PPN:
Rp999.900
Spesifikasi
TypeShovel
Blade Length (mm)300
Blade Width (mm)240
Handle Length (mm)680
Shaft MaterialWood
Blade Finish/CoatingEpoxy
Blade MaterialCarbon Manganese Steel
Handle TypeD-Grip
Overall Length (mm)980

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose contractors shovel for digging out and refilling trenches, mixing concrete and moving tarmac. All blades are hardened and tempered with an epoxy coating and the product is complete by a hardwood shaft.


Features and Benefits

- Hardwood shaft is durable and hard wearing

- Shovel mouth possesses an epoxy coating to protect the shovel from wear and tear

- Blade is manufactured from carbon manganese steel and is tempered for overall product longevity


Typical Applications

- Construction

- Domestic

- Gardening

Ulasan Produk

Tidak ada ulasan