Cole Parmer Iris Fine Tip Scissors Standard Grade Curved

Sebelum PPN:
Rp2.599.900
Spesifikasi
GradeStandard
Length (inch)4.5
Length (cm)11.43
End TypeCurved
MaterialStainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard-grade instruments are manufactured from stainless steel; hardened, tempered, and polished for a high-priced finish without the added cost. These instruments are well-suited for less critical applications.


Autoclavable
Note: Not intended for medical applications or patient use.

Ulasan Produk

Tidak ada ulasan