Hanna Instruments Auto-Reverse Stainless Steel Cover Mini-Stirrer with Tachometer

Sebelum PPN:
Rp7.699.900
Spesifikasi
Installation CategoryII
Tachometer4-digit LCD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI304N is a compact and lightweight auto-reverse magnetic stirrer with built-in tachometer and an AISI 316 stainless steel cover that supports a maximum capacity of 2.5 liters. The adjustable reverse setting stirs the sample in both directions and are ideal for applications that require a homogeneous final product and complete dissolution of powders. The stainless steel top is ideal for stirring samples that are undergoing an exothermic reaction that could damage the cover of a stirrer made of plastic or solutions containing corrosive materials. A tachometer shows the stirring speed in RPM. The stirring speed is adjustable from 100 to 1000 RPM. The HI304N stirrer requires little room which is valuable when laboratory benchtop space is at a premium.

Stainless steel top
Adjustable auto-reverse
Built in tachometer

Ulasan Produk

Tidak ada ulasan