INNOTECH Melting Point Apparatus

Sebelum PPN:
Rp19.999.900 - Rp23.999.900
Spesifikasi
Dimensions (mm)250x250x150
Resolution (°C)0.1
Temperature Increase Speed (°C)0.1-10 (100temperature point infinitely adjustable)
Temperature Control MethodPID control temperature. fully closed design of furnace body
Accuracy (°C)± 0.4 (<250°C ) ,±0.7 (>250°C )
Repeatability (°C/minute)When 0.1,Repeatability ±0.3
DisplayFTF High Solution Color Touch Screen
OutputRS232 interface
Sample Tube (mm)external diameter 'b 1.6, internal diameter : (b 1.2
Voltage (V/Hz)100-240/50-60
Power (W)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature range : room temperature to 320°C without cooling function
Feature
Key Features:
1.Colorful Touch Screen Display.
2.Increase Temperature can easy setting from 0.1 to 10°C/min.
3.One time can test 3 samples. Temperature can reach to 400°C.
4.High resolution microscope lenses can observe sample clearly.
5.Built-in cooling fan can easy come down temperature and test next samples.
6.PID control temperature, fully closed design of furnace body to avoid any empyrosis for the user.

Applications:
Melting point device is widely using in chemical industry and medicine. It is a necessary instrument for the production of food, drugs, spices, dyes and other organic crystal substances.

Ulasan Produk

Tidak ada ulasan