Spesifikasi
| Load | 7x40A at 12V, 7x20A at 24V |
|---|---|
| Mounting | 49mm diameter opening |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
7 Pole DIN ISO Socket - Metal
Description : Manufactured in accordance with AS 4735-2003 (ISO1185 & SAE J560B).
Mounting : 49mm diameter opening.
Load : 7 x 40A at 12V
7 x 20A at 24V
Description : Manufactured in accordance with AS 4735-2003 (ISO1185 & SAE J560B).
Mounting : 49mm diameter opening.
Load : 7 x 40A at 12V
7 x 20A at 24V
Ulasan Produk
Tidak ada ulasan




















































































































































