Hella Lampu Stop Lamp Rear Belakang

Sebelum PPN:
Rp329.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Combination Lamp (Pack of 22) - Inbuilt Retro Reflector, 12V
Description : Bulk Pack of 22 x Stop/ Rear Position/ Rear Direction Indicator Lamps. Shallow body.
Voltage : 12V Globes included.
Mounting : Surface mount.
Globes to suit, Rear Position :
12V (L125)
24V (L245)

Stop/ Rear Direction Indicator:
2 x 12V (K1221)
2 x 24V (K2421)
ADR No : 6/00:Cat 2a
47/00
49/00
ADR Function : Rear Direction Indicator Lamp
Retro Reflector (Red/Rear)
Rear Position / Stop Lamp
CRN : 15258
15261
15265
Accessories & Spare Parts
9.2397.01 Lens.
9.2397.40 Lens gasket.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait