Spesifikasi
| Voltage (V) | Suitable for 12 volt and 24 volt systems |
|---|---|
| Power Consumption | <1W |
| Cable Length | Pre-wired with 500mm of cable. Bulk pack pre-wired with 2.5m of cable. |
| Spare Parts | 9.2053.08 |
| Lens Material | Grilamid |
| Mounting | Surface mount |
| Protection | Reverse polarity and transient spike circuit protection |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Red ultra high impact resistant rear end outline (REOL) or rear position LED lamp featuring Grilamid lens and nylon housing. Optic appears clear until illuminated.
Mounting : Surface mount.
Voltage : Suitable for 12 volt and 24 volt systems.
Power Consumption : <1W
Protection : Reverse polarity and transient spike circuit protection.
Cable Length : Pre-wired with 500mm of cable. Bulk pack pre-wired with 2.5m of cable.
Spare Parts : 9.2053.08
Lens Material : Grilamid
Mounting : Surface mount.
Voltage : Suitable for 12 volt and 24 volt systems.
Power Consumption : <1W
Protection : Reverse polarity and transient spike circuit protection.
Cable Length : Pre-wired with 500mm of cable. Bulk pack pre-wired with 2.5m of cable.
Spare Parts : 9.2053.08
Lens Material : Grilamid
Ulasan Produk
Tidak ada ulasan




















































































































































