brennenstuhl Garant CEE 2 Cable Reel

Sebelum PPN:
Rp7.099.900
Spesifikasi
Cable Length (m)40
Number of Socket2
Degree of Protection (IP)IP44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
The Garant CEE 2 IP44 cable reel with 40m cable length convinces by its quality and safety in all areas. It is ideally suited for outdoor use and also convinces with the following properties:

Cable quality Bremaxx: extremely stable, usable down to -35 °C, oil and UV-resistant and also extremely abrasion-resistant
Nominal current 16 A
Voltage 230V
Cable designation AT-N07V3V3-F 3G2.5
CEE plug 230 V/16 A, 2 CEE sockets 230 V/16 A
With 1-pole safety cut-out and overheating protection

Ulasan Produk

Tidak ada ulasan