Mitutoyo Super Caliper (Jangka Sorong)

Sebelum PPN:
Rp7.699.900
Spesifikasi
Range (mm)0-200
Remarksw/o data output
Resolution (mm)0.01 or 0.0005 in/0.01 mm
Accuracy (mm)±0.02 (excluding quantizing error)
Repeatability (mm)0.01
Quantizing error±1 count
DisplayLCD
Dust/Water Protection LevelIP67
Maximum Response SpeedUnlimited
Mitutoyo Part NumberCD67-S20PS
Power SupplySolar cell
Scale TypeABSOLUTE electromagnetic induction linear encoder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Top-of-the-line digital caliper. Solar type caliper with no battery and IP67 protection assures waterproof reliability.
- With no annoying origin restoration necessary, a measurement can be started any time and there is no restriction on operating speed.
- This eco-friendly solar-powered Super Caliper requires no battery.
- The impact resistance of the display unit has been increased for improved usability in workshop conditions.
- Waterproof function makes this SuperCaliper suitable for use in an environment containing large amounts of cutting fluid or coolant. Operability is equivalent to the mechanical type caliper.
- This SuperCaliper uses components that do not contain harmful substances and is in compliance with RoHS Directives.
- Slider operation is smooth and comfortable.

Ulasan Produk

Tidak ada ulasan